MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV ORG XL


Zipped sweatshirt Maringa orange

References
mascot:50115-950-14-XL
rubix:379A8170
ean:5711074178629
Sweatshirt with zipper Maringa 50115-950-14 / XL
brand logo
brand logo
Technical specifications
ColourOrange
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV ORG XL


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight740 g
ColourOrange
SizeXL
Main materialPolyester
Class EN204713
Material100% polyester
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days