MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV YEL 4XL
Zipped sweatshirt Maringa yellow
See technical informationReferences
Mascot:50115-950-17-4XL
Rubix:379A8173
EAN:5711074178681

Product details : MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV YEL 4XL
Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Colour | yellow |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 102.97 excl. VAT
/ Each
£ 123.56 incl. VAT
- Usually arrives within 14 working days
