MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK 2XL


Zippered hooded sweater

References
mascot:17384-319-09-2XL
rubix:240A3167
ean:5711074605224
brand logo
brand logo
Technical specifications
Colourblack
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK 2XL


Modern, comfortable fit with optimal freedom of movement. Zipper closure and internal wind stopper, so no wind comes in. Hood with adjustable elastic. Elastic drawstring, adjustable at the bottom. The fabric on the chest is suitable for printing.

Technical specifications


Attributes
Colourblack
Size2xl
Main materialcotton
Material69% cotton/26% polyester/5% elastane
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days