FESTO 1072015 SUCTION-CUP INSERT OASI-20-E


OASI Suction cup insert

References
festo:OASI-20-E
rubix:121A2046
manufacturer :1072015
ean:4052568061296
brand logo
brand logo
Technical specifications
TypeOASI suction insert

Product details : FESTO 1072015 SUCTION-CUP INSERT OASI-20-E


Suction cup insert OASI-20-E must be replaced in case of contamination. Operating pressure=0 - 0,95 bar, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-], Food-safe=See Supplementary material information, Ambient temperature=5 - 50 °C, Product weight=0,6 g

Technical specifications


Attributes
TypeOASI suction insert
Show UNSPSC/ECL@SS
£ 99.00 excl. VAT
/ 10 pieces
£ 118.80 incl. VAT
  • Delivery usually within ( 6 ) days