FESTO 2090715 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-16-B12-25
Rubix:390A7320
Manufacturer :2090715
EAN:4052568251062
DHAA-G-Q11-16-B12-25 Adapter kit

Technical specifications

Typeadapter kit for gripper

Documents

Product details : FESTO 2090715 ADAPTER KIT


Adapter kit DHAA-G-Q11-16-B12-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B12-25 mounting position=any, corrosion resistance class KBK=2, fastening type=(* with through-hole and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
  • Delivery usually within ( 10 ) days