References
SMC:ZPT06BS-B5
Rubix:2610948
EAN:3618036454130

Documents
Product details : SMC ZPT06BS-B5 VERTICAL ENTRY VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø6
Material: S (Silicon Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø6
Material: S (Silicon Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x21x9 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | silicone rubber |
| Diameter | 6 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ Each
£ 10.90 incl. VAT
- Delivery usually within ( 4 ) days