SMC ZP3-T16BN-A5 SUCTION CUP


Vacuum Pad

References
smc:ZP3-T16BN-A5
rubix:294A8707
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter16 mm
ShapeBellow
See all Specifications

Product details : SMC ZP3-T16BN-A5 SUCTION CUP


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 4 to Ø 16 mm Shapes: Bellows Type Materials:NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber Options: Female Thread, One-touch and Barb Fitting Vertical Vacuum Inlet.

Technical specifications


Attributes
Logistic Weight4 g
MaterialNBR
Diameter16 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter16 mm
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
  • Delivery usually within ( 8 ) days