References
SMC:ZPT10FU-B5
Rubix:2610984
Manufacturer :ZPT10FU-B5

Documents
Product details : SMC ZPT10FU-B5 BALL JOINT VACUUM PAD WITH BUF
For the adsorption of general workpieces
ZPT-B*, Ball Joint Pad without Buffer, Female Thread, Vertical Entry
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | urethane rubber |
| Diameter | 10 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 32.36 excl. VAT
/ Each
£ 38.83 incl. VAT
- Delivery usually within ( 20 ) days