SMC ZPT13BN-A5 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT13BN-A5
rubix:394A0975
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter13 mm
ShapeBellow
See all Specifications

Product details : SMC ZPT13BN-A5 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x45x19 mm
Logistic Weight10 g
MaterialNBR
Diameter13 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter15 mm
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
  • Usually arrives within 14 working days