FESTO 191060 SUCTION CUP WITHOUT CONNECTOR ESV-40-BN


ESV vacuum cups

References
festo:ESV-40-BN
rubix:120A5031
manufacturer :191060
ean:4052568043544
ESV-40-BN Vacuum suction cup
brand logo
Technical specifications
MaterialNitrile rubber
Diameter40 mm
ShapeRound
See all Specifications

Product details : FESTO 191060 SUCTION CUP WITHOUT CONNECTOR ESV-40-BN


Vacuum Suction cup ESV-40-BN Wearing part, easily replaceable Suction cup height compensator=9,5 mm, Min. workpiece radius=90 mm, Suction cup diameter=40 mm, Suction cup volume=11,699 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight13,5 g
MaterialNitrile rubber
Diameter40 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
  • Delivery usually within ( 2 ) days