SMC ZPT16BNK10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER
ZPT Vacuum Pad
See technical informationSee documentsReferences
SMC:ZPT16BNK10-B5-A10
Rubix:2611014
EAN:3618036451481

Documents
Product details : SMC ZPT16BNK10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 16
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 16
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x77x21 mm |
|---|---|
| Logistic Weight | 28 g |
| Material | nbr |
| Diameter | 16 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 48.68 excl. VAT
/ Each
£ 58.42 incl. VAT
- Delivery usually within ( 4 ) days