References
SMC:ZPT40FF-B5-A14
Rubix:2611115

Product details : SMC ZPT40FF-B5-A14 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT, Ball Joint Pad without Buffer, Male Thread, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Material | fluoro elastomer |
| Type | flat |
Show UNSPSC/ECL@SS
£ 43.29 excl. VAT
/ Each
£ 51.95 incl. VAT
- Delivery usually within ( 20 ) days