FESTO 191058 SUCTION CUP WITHOUT CONNECTOR ESV-30-BU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-30-BU
Rubix:120A5029
Manufacturer :191058
EAN:4052568043520

Documents
Product details : FESTO 191058 SUCTION CUP WITHOUT CONNECTOR ESV-30-BU
Vacuum Suction cup ESV-30-BU Wearing part, easily replaceable Suction cup height compensator=8 mm, Min. workpiece radius=80 mm, Suction cup diameter=30 mm, Suction cup volume=4,07 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 7,35 g |
|---|---|
| Material | polyurethane |
| Diameter | 30 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
- Delivery usually within ( 2 ) days