References
SMC:ZPT25BN-B01
Rubix:394A1151
Manufacturer :ZPT25BN-B01
EAN:3618036450002

Documents
Product details : SMC ZPT25BN-B01 VACUUM PAD
Vertical vacuum entry
Without buffer
Bellows pad styles
Without buffer
Bellows pad styles
ZPT (B), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x39x28 mm |
|---|---|
| Logistic Weight | 15 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | bellow |
| Type | vertical entry |
Show UNSPSC/ECL@SS
£ 13.97 excl. VAT
/ Each
£ 16.76 incl. VAT
- Usually arrives within 14 working days