Vacuum Pad
Material | NBR |
---|---|
Diameter | 25 mm |
Shape | Bellow |
Logistics dimensions (L x W x H) | 27x43x27 mm |
---|---|
Logistic Weight | 9 g |
Material | NBR |
Diameter | 25 mm |
Shape | Bellow |
Type | Vacuum Pad |
Threading diameter | 15 mm |
Metrical Diameter | 26 mm |
Usually arrives within 14 working days