SMC ZPT25FU-B5-A10 BALL JOINT VACUUM PAD WITH BUF
ZPT Vacuum Pad
See technical informationSee documentsReferences
SMC:ZPT25FU-B5-A10
Rubix:2611071

Documents
Product details : SMC ZPT25FU-B5-A10 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber
•Options: Male Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø25
Pad Material: U (Urethane Rubber)
Mounting Thread: A10 (M10X1)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber
•Options: Male Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø25
Pad Material: U (Urethane Rubber)
Mounting Thread: A10 (M10X1)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Material | urethane rubber |
| Diameter | 25 mm |
| Shape | flat |
| Type | flat |
Show UNSPSC/ECL@SS
£ 32.85 excl. VAT
/ Each
£ 39.42 incl. VAT
- Delivery usually within ( 4 ) days