References
SMC:ZPX100HBN-B01-B10
Rubix:394A2527
Manufacturer :ZPX100HBN-B01-B10

Documents
Product details : SMC ZPX100HBN-B01-B10 VACUUM PAD ASSEMBLY
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Bellows Type
Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 100 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 36.40 excl. VAT
/ Each
£ 43.68 incl. VAT
- Usually arrives within 14 working days