Vacuum Products - 5.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT
Material | Silicone Rubber |
---|---|
Diameter | 25 mm |
Shape | Bellow |
Material | Silicone Rubber |
---|---|
Diameter | 25 mm |
Shape | Bellow |
Type | Vacuum Pad |
Threading diameter (inch) | G 1/8 '' |
Metrical Diameter | 25 mm |
Usually arrives within 14 working days