FESTO 189412 SUCTION CUP COMPLETE ESS-8X20-ON


Vacuum Suction Cup

References
festo:ESS-8X20-ON
rubix:120A5572
manufacturer :189412
ean:4052568042707
ESS-8X20-ON Suction cup complete
brand logo
Technical specifications
MaterialNBR
Diameter9 mm
ShapeOval
See all Specifications

Product details : FESTO 189412 SUCTION CUP COMPLETE ESS-8X20-ON


Suction cup complete ESS-8X20-ON easily interchangeable, Nominal size=2,5 mm, Suction cup size=8x20 mm, Suction cup volume=0,256 cm3, Position of Connection=on top, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x15x75 mm
Logistic Weight5,2 g
MaterialNBR
Diameter9 mm
ShapeOval
TypeVacuum Suction Cup
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
  • Delivery usually within ( 2 ) days