SMC ZPT40BN-A8 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT40BN-A8
rubix:394A0887
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter40 mm
ShapeRound
See all Specifications

Product details : SMC ZPT40BN-A8 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x56x48 mm
Logistic Weight45 g
MaterialNBR
Diameter40 mm
ShapeRound
TypeBellows Pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
  • Usually arrives within 14 working days