References
SMC:ZPT63HN-A16
Rubix:121A5655
EAN:3618036446883

Documents
Product details : SMC ZPT63HN-A16 VACUUM PAD HEAVY DUTY
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø63
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø63
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x56 mm |
|---|---|
| Logistic Weight | 177 g |
| Material | nbr |
| Diameter | 63 mm |
| Shape | round |
| Type | heavy duty vacuum pad |
Show UNSPSC/ECL@SS
£ 28.11 excl. VAT
/ Each
£ 33.73 incl. VAT
- Delivery usually within ( 8 ) days