References
SMC:ZPT40FGN-B8
Rubix:2611119

Product details : SMC ZPT40FGN-B8 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø40
Pad Material: GN (Conductive NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø40
Pad Material: GN (Conductive NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Material | conductive nbr |
| Diameter | 40 mm |
| Shape | flat |
| Type | flat |
| Min. temperature | 0 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 41.50 excl. VAT
/ Each
£ 49.80 incl. VAT
- Delivery usually within ( 4 ) days