Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 600 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 600 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
600 DH 150
rubix:
106A2471
manufacturer :
600 DH 15077ZA
ean:
4014486011036
Technical specifications
Profile
DH
Primitive length
60
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 600 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
60
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
120
Height
5.94
mm
Primitive length (mm)
1524
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.78
excl. VAT
/
Each
£
213.34
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 128 XL 02577ZA
GATES TIMING BELT L PITCH 169 L 075
OPTIBELT IMPERIAL TIMING BELT 2240 MXL 01277ZA
GATES DOUBLE SIDED TIMING BELT TP 390 L 075
OPTIBELT IMPERIAL TIMING BELT 510 DH 20077ZA
GATES TIMING BELT H PITCH 370 H 300
OPTIBELT IMPERIAL TIMING BELT 390 H 15077ZA
GATES TIMING BELT H PITCH 885 H 300
OPTIBELT IMPERIAL TIMING BELT 270 H 10077ZA
GATES 9277-53370 752 MXL 012
GATES L TBLTSLEEVE 660 L 1800
GATES DOUBLE SIDED TIMING BELT TP 750 H 075
GATES L TBLTSLEEVE 225 L 2800
GATES TIMING BELT XL PITCH 290XL025
GATES TIMING BELT XL PITCH 174 XL 025