References
Optibelt:150 XL 037
Rubix:80229237
Manufacturer :1005813
EAN:4014486027310




Product details : OPTIBELT 150 XL 03777ZA 150XL037 TIMING BELT XL PITCH
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Profile | xl |
| Primitive length | 15 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | rubber |
| Number of teeth | 75 |
| Height | 2.3 mm |
| Primitive length (mm) | 381 mm |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Usually arrives within 14 working days
