GATES TIMING BELT L PITCH 165 L 050


PowerGrip Timing Belt

References
gates:165 L 050
rubix:103A4278
manufacturer :9277-50055
ean:5412571241945
brand logo
brand logo
Technical specifications
ProfileL
Primitive length16.5 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 165 L 050


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length16.5 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth44
Height3.5 mm
Primitive length (mm)419.1 mm
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • In stock: Next day delivery