ZR Double Timing Belt
Profile | XL |
---|---|
Primitive length | 18 '' |
Belt width | 7.94 mm |
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Logistic Weight | 8 g |
---|---|
Profile | XL |
Primitive length | 18 '' |
Belt width | 7.94 mm |
Pitch | 5.08 mm |
Number of teeth | 90 |
Height | 2.3 mm |
Primitive length (mm) | 457.2 mm |
Usually arrives within 14 working days