GATES 925732045 POWERGRIP CTB SYNCHRONOUS BELT 450-L-075
PowerGrip Timing Belt
See technical informationSee documentsReferences
Gates:450 L 075
Rubix:103A1902
Manufacturer :925732045
EAN:5412571224801

Documents
Product details : GATES 925732045 POWERGRIP CTB SYNCHRONOUS BELT 450-L-075
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 45 '' |
| Belt width | 19.05 mm |
| Pitch | 9.52 mm |
| Material | fiberglass (tensile cord);neoprene (body);nylon (tooth facing) |
| Number of teeth | 120 |
| Height | 3.5 mm |
| Primitive length (mm) | 1143 mm |
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
- Usually arrives within 14 working days
