Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1000 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 1000 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
1000 DH 200
rubix:
105A6992
manufacturer :
1000 DH 20077ZA
ean:
4014486011524
Technical specifications
Profile
DH
Primitive length
100
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1000 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
100
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
200
Height
5.94
mm
Primitive length (mm)
2540
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
357.71
excl. VAT
/
Each
£
429.25
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 260 XL 03177SV
OPTIBELT IMPERIAL TIMING BELT 1072 MXL 02577ZA
GATES TIMING BELT H PITCH 520 H 300
TIMING BELT H PITCH 340H100
OPTIBELT IMPERIAL TIMING BELT 800 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 700 XH 50077ZA
GATES TIMING BELT L PITCH 405 L 100
GATES TIMINGBELTMXLPIT 976 MXL 025
GATES DOUBLE SIDED TIMING BELT TP 540 H 300
OPTIBELT IMPERIAL TIMING BELT 90 XL 02577ZA
GATES TIMING BELT XL PITCH 372 XL 031
OPTIBELT IMPERIAL TIMING BELT 210 L 05077SV
GATES MINI PITCH TMNG BELT 1240 MXL 012
GATES TIMING BELT XL PITCH 150 XL 025
OPTIBELT IMPERIAL TIMING BELT 1800 MXL 01977ZA