References
Optibelt:420 DH 200
Rubix:105A7739
Manufacturer :1918873
EAN:4014486010688




Product details : OPTIBELT IMPERIAL TIMING BELT 420 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 42 '' |
| Belt width | 50.8 mm |
| Pitch | 12.7 mm |
| Material | chloroprene |
| Number of teeth | 84 |
| Height | 5.94 mm |
| Primitive length (mm) | 1066.8 mm |
Show UNSPSC/ECL@SS
£ 183.10 excl. VAT
/ Each
£ 219.72 incl. VAT
- Usually arrives within 14 working days
