Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 510 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 510 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
510 DH 300
rubix:
105A8754
manufacturer :
510 DH 30077ZA
ean:
4014486010879
Technical specifications
Profile
DH
Primitive length
51
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 510 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
51
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
102
Height
5.94
mm
Primitive length (mm)
1295.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
284.90
excl. VAT
/
Each
£
341.88
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 3984 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 370 H 20077ZA
OPTIBELT IMPERIAL TIMING BELT 630 L 10077ZA
OPTIBELT IMPERIAL TIMING BELT 1056 MXL 01277ZA
GATES DOUBLE SIDED TIMING BELT TP 660 H 200
OPTIBELT IMPERIAL TIMING BELT 1200 XXH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 310 XL 02577ZA
GATES L TBLTSLEEVE 255 L 2800
OPTIBELT IMPERIAL TIMING BELT 124 L 05077ZA
OPTIBELT K170 XL 050 1616572
GATES H TBLTSLEEVE TP 600 H 330MM
OPTIBELT IMPERIAL TIMING BELT 632 MXL 02577ZA
GATES DOUBLE SIDED TIMING BELT TP 510 L 050
OPTIBELT IMPERIAL TIMING BELT 260 XL 02577SV
OPTIBELT IMPERIAL TIMING BELT 510 L 07577SV