OPTIBELT IMPERIAL TIMING BELT 1200 XXH 30077ZA


optibelt ZR XXH

References
optibelt:1200 XXH 300
rubix:105A6729
manufacturer :1200 XXH 30077ZA
ean:4014486095234
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length120 ''
Belt width76.2 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 1200 XXH 30077ZA


The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.

Technical specifications


Attributes
ProfileXXH
Primitive length120 ''
Belt width76.2 mm
Pitch31.75 mm
Number of teeth96
Height15.7 mm
Primitive length (mm)3048 mm
Show UNSPSC/ECL@SS
£ 640.04 excl. VAT
/ Each
£ 768.05 incl. VAT
  • Usually arrives within 14 working days