Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 540 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 540 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
540 DH 100
rubix:
106A2470
manufacturer :
540 DH 10077ZA
ean:
4014486010909
Technical specifications
Profile
DH
Primitive length
54
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 540 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
54
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
108
Height
5.94
mm
Primitive length (mm)
1371.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.60
excl. VAT
/
Each
£
137.52
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT K230 XL 025 1923125
OPTIBELT IMPERIAL TIMING BELT 560 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 316 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 800 MXL 01277ZA
GATES TIMING BELT H PITCH 750 H 100
GATES TIMING BELT XL PITCH 166 XL 025
OPTIBELT IMPERIAL TIMING BELT 180 XL 03177ZA
GATES TIMINGBELTING OPEN XL050X30MTR
OPTIBELT IMPERIAL TIMING BELT 1400 XXH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 116 XL 03177ZA
GATES H TBLTSLEEVE 360 H 1800
GATES TIMING BELT H PITCH 1325 H 200
GATES DOUBLE SIDED TIMING BELT TP 1400 H 075
GATES TIMING BELT H PITCH 1700 H 075
GATES TIMING BELT H PITCH 1250 H 075