Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 600 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 600 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
600 DH 200
rubix:
105A9154
manufacturer :
600 DH 20077ZA
ean:
4014486011043
Technical specifications
Profile
DH
Primitive length
60
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 600 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
60
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
120
Height
5.94
mm
Primitive length (mm)
1524
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
227.04
excl. VAT
/
Each
£
272.45
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT XL PITCH 208 XL 037
GATES MINI PITCH TMNG BELT 448 MXL 025
GATES TIMINGBELTXXHPTCH 1400 XXH 500
OPTIBELT K100 XL 031 1716627
OPTIBELT IMPERIAL TIMING BELT 1400 H 10077ZA
OPTIBELT IMPERIAL TIMING BELT 980 XH 20077ZA
TIMING BELT 196 XL 037
GATES TIMING BELT H PITCH 270 H 100
OPTIBELT IMPERIAL TIMING BELT 88 XL 03777ZA
GATES MXL TBLTSLEEVE 760 MXL 1800
GATES XL TBLTSLEEVE 290 XL 2800
OPTIBELT IMPERIAL TIMING BELT 700 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 488 MXL 02577ZA
GATES TIMING BELT H PITCH 420 H 300
GATES TIMINGBELTING OPEN L100X30MTR