GATES XL TBLTSLEEVE 290 XL 2800


PowerGrip Timing Belt

References
gates:290-XL
rubix:106A1086
ean:5412571215748
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length29 ''
Pitch5.08 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 290 XL 2800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length29 ''
Pitch5.08 mm
MaterialCR
Number of teeth145
Height2.3 mm
Primitive length (mm)736.6 mm
Show UNSPSC/ECL@SS
£ 5,687.94 excl. VAT
/ Each
£ 6,825.53 incl. VAT
  • In stock: Next day delivery