Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 630 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 630 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
630 DH 150
rubix:
105A6780
manufacturer :
630 DH 15077ZA
ean:
4044978549556
Technical specifications
Profile
dh
Primitive length
63
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 630 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
63
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
126
Height
5.94
mm
Primitive length (mm)
1600.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.41
excl. VAT
/
Each
£
224.89
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE SIDED TIMING BELT TP 1100 H 100
GATES D/SIDED TIMING BELT TP 600 L 075
OPTIBELT IMPERIAL TIMING BELT 700 H 20077ZA
GATES DOUBLE SIDED TIMING BELT TP 322 L 075
GATES TP 190 XL 037 DOUBLE SIDED TIMING BELT D190XL037
OPTIBELT 60 XL 02577ZA IMPERIAL TIMING BELT 60XL025
OPTIBELT IMPERIAL TIMING BELT 1112 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 200 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 1540 XH 50077ZA
OPTIBELT IMPERIAL TIMING BELT 187 L 05077ZA
GATES DOUBLE SIDED TIMING BELT TP 600 H 075
OPTIBELT IMPERIAL TIMING BELT 310 XL 03177ZA
GATES TIMING BELT XH PITCH 1750 XH 500
OPTIBELT TIMING BELT 1360 MXL 02577ZA