Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 660 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 660 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
660 DH 075
rubix:
105A6985
manufacturer :
660 DH 07577ZA
ean:
4014486011135
Technical specifications
Profile
DH
Primitive length
66
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 660 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
66
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
132
Height
5.94
mm
Primitive length (mm)
1676.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.70
excl. VAT
/
Each
£
126.84
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 808 MXL 01977ZA
GATES H TBLTSLEEVE 630 H 1800
GATES TIMING BELT H PITCH 1460 H 150
OPTIBELT IMPERIAL TIMING BELT 570 H 30077ZA
OPTIBELT IMPERIAL TIMING BELT 912 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 170 XL 02577ZA
OPTIBELT K168 XL 031 1954928
OPTIBELT IMPERIAL TIMING BELT 160 XL 03777ZA
GATES TIMING BELT H PITCH 310 H 300
OPTIBELT IMPERIAL TIMING BELT 90 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 1100 H 20077ZA
OPTIBELT IMPERIAL TIMING BELT 480 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 340 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 632 MXL 02577ZA
OPTIBELT K240 L 050 1859564