GATES H TBLTSLEEVE 630 H 1800


PowerGrip Timing Belt

References
gates:630-H
rubix:106A1638
brand logo
brand logo
Technical specifications
ProfileH
Primitive length63 ''
Belt width18 mm
See all Specifications

Product details : GATES H TBLTSLEEVE 630 H 1800


Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length63 ''
Belt width18 mm
Pitch12.7 mm
MaterialCR
Number of teeth126
Height4 mm
Primitive length (mm)1600.2 mm
Show UNSPSC/ECL@SS
£ 440.42 excl. VAT
/ Each
£ 528.50 incl. VAT
  • In stock: Next day delivery