Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 660 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 660 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
660 DH 100
rubix:
105A6367
manufacturer :
660 DH 10077ZA
ean:
4014486011142
Technical specifications
Profile
DH
Primitive length
66
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 660 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
66
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
132
Height
5.94
mm
Primitive length (mm)
1676.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.93
excl. VAT
/
Each
£
161.92
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE SIDED TIMING BELT TP 660 L 100
OPTIBELT IMPERIAL TIMING BELT 1992 MXL 02577ZA
GATES MINI PITCH TMNG BELT 1880 MXL 025
GATES TIMING BELT H PITCH 700 H 075
OPTIBELT IMPERIAL TIMING BELT 510 DH 30077ZA
GATES TIMING BELT XL PITCH 300 XL 037
OPTIBELT 427 L 050OPZA 427L050 TIMING BELT
OPTIBELT IMPERIAL TIMING BELT 124 XL 03777ZA
GATES DOUBLE SIDED TIMING BELT TP 1400 H 075
OPTIBELT IMPERIAL TIMING BELT 570 DH 10077ZA
GATES TIMING BELT XL PITCH 138 XL 031
OPTIBELT IMPERIAL TIMING BELT 1400 DH 10077ZA
GATES DOUBLE SIDED TIMING BELT TP 1700 H 075
OPTIBELT IMPERIAL TIMING BELT 600 H 10077ZA
GATES DOUBLE SIDED TIMING BELT TP 420 H 150