Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 660 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 660 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
660 DH 150
rubix:
105A6368
manufacturer :
660 DH 15077ZA
ean:
4014486011159
Technical specifications
Profile
DH
Primitive length
66
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 660 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
66
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
132
Height
5.94
mm
Primitive length (mm)
1676.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
197.07
excl. VAT
/
Each
£
236.48
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1250 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 900 DH 15077ZA
GATES MINI PITCH TMNG BELT 440 MXL 019
OPTIBELT IMPERIAL TIMING BELT 112 XL 02577ZA
GATES TIMINGBELTMXL 1768 MXL 012
GATES TIMING BELT XL PITCH 116 XL 025
OPTIBELT IMPERIAL TIMING BELT 360 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 156 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 134 XL 03777ZA
OPTIBELT K255 L 100 1856005
GATES DOUBLE SIDED TIMING BELT TP 480 L 100
OPTIBELT IMPERIAL TIMING BELT 1320 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 390 DL 05077ZA
OPTIBELT IMPERIAL TIMING BELT 1600 MXL 02577ZA
OPTIBELT K270 XL 025 1613298