Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 660 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 660 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
660 DH 200
rubix:
106A2473
manufacturer :
660 DH 20077ZA
ean:
4014486011166
Technical specifications
Profile
DH
Primitive length
66
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 660 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
66
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
132
Height
5.94
mm
Primitive length (mm)
1676.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.54
excl. VAT
/
Each
£
299.45
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 108 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 102 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 178 XL 03777ZA
OPTIBELT K290 XL 037 1820876
GATES TIMING BELT L PITCH 450 L 100
OPTIBELT IMPERIAL TIMING BELT 322 L 05077ZA
GATES TIMING BELT XL PITCH 70 XL 031
GATES TIMING BELT H PITCH 1325 H 075
GATES MINI PITCH TMNG BELT 696 MXL 019
GATES DOUBLE SIDED TIMING BELT TP 540 H 300
GATES TIMING BELT XL PITCH 322 XL 037
GATES 9277-53974 84 XL 031
GATES TIMING BELT XL PITCH 142 XL 031
GATES TIMING BELT XL PITCH 770 XL 031
GATES TIMINGBELTXXHPTCH 1000 XXH 500