PowerGrip Timing Belt
Profile | XL |
---|---|
Primitive length | 7 '' |
Belt width | 7.94 mm |
Profile | XL |
---|---|
Primitive length | 7 '' |
Belt width | 7.94 mm |
Pitch | 5.08 mm |
Material | CR |
Number of teeth | 35 |
Height | 2.3 mm |
Primitive length (mm) | 177.8 mm |
Usually arrives within 14 working days