Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 700 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 700 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
700 DH 200
rubix:
106A2474
manufacturer :
700 DH 20077ZA
ean:
4014486011227
Technical specifications
Profile
DH
Primitive length
70
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 700 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
70
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
140
Height
5.94
mm
Primitive length (mm)
1778
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.51
excl. VAT
/
Each
£
316.21
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT K140 XL 050 1866915
OPTIBELT IMPERIAL TIMING BELT 190 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 984 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 450 H 07577ZA
OPTIBELT IMPERIAL TIMING BELT 1992 MXL 01277ZA
GATES TIMING BELT XL PITCH 98 XL 031
OPTIBELT IMPERIAL TIMING BELT 70 XL 02577ZA
GATES MINI PITCH TMNG BELT 584 MXL 012
OPTIBELT IMPERIAL TIMING BELT 1000 DH 30077ZA
GATES DOUBLE SIDED TIMING BELT TP 240 L 050
GATES XL TBLTSLEEVE TP 160 XL 031
OPTIBELT IMPERIAL TIMING BELT 88 XL 03777ZA
GATES DOUBLE SIDED TIMING BELT TP 450 H 300
GATES TIMING BELT L PITCH 210 L 100
GATES DOUBLE SIDED TIMING BELT TP 210 L 075