Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1000 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 1000 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
1000 DH 300
rubix:
105A6993
manufacturer :
1000 DH 30077ZA
ean:
4014486011531
Technical specifications
Profile
DH
Primitive length
100
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1000 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
100
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
200
Height
5.94
mm
Primitive length (mm)
2540
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
510.88
excl. VAT
/
Each
£
613.06
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT H PITCH 510H150
GATES TIMING BELT XL PITCH 124 XL 037
GATES TIMING BELT H PITCH 440 H 200
OPTIBELT K168 XL 025 1826613
GATES TIMING BELT L PITCH 202L050
OPTIBELT K270 XL 025 1613298
OPTIBELT IMPERIAL TIMING BELT 270 L 07577SV
OPTIBELT IMPERIAL TIMING BELT 1120 XH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 900 H 20077ZA
OPTIBELT IMPERIAL TIMING BELT 1250 H 20077ZA
OPTIBELT IMPERIAL TIMING BELT 160 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 1560 MXL 01977ZA
GATES DOUBLE SIDED TIMING BELT TP 1000 H 200
OPTIBELT IMPERIAL TIMING BELT 700 H 30077ZA
GATES TIMING BELT H PITCH 300 H 150