Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 700 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 700 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
700 DH 300
rubix:
105A7320
manufacturer :
700 DH 30077ZA
ean:
4014486011234
Technical specifications
Profile
DH
Primitive length
70
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 700 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
70
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
140
Height
5.94
mm
Primitive length (mm)
1778
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
387.65
excl. VAT
/
Each
£
465.18
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 420 H 20077ZA
OPTIBELT IMPERIAL TIMING BELT 1700 DH 07577ZA
GATES TIMING BELT H PITCH 660 H 075
GATES TIMING BELT XL PITCH 210 XL 037
OPTIBELT IMPERIAL TIMING BELT 106 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 3472 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 600 H 30077ZA
OPTIBELT IMPERIAL TIMING BELT 90 XL 02577ZA
GATES MINI PITCH TMNG BELT 1056 MXL 019
OPTIBELT K230 XL 050 1825168
OPTIBELT IMPERIAL TIMING BELT 255 L 07577SV
OPTIBELT K187 L 075 1729648
GATES TIMING BELT H PITCH 310 H 075
GATES DOUBLE SIDED TIMING BELT TP 850 H 200
GATES TIMING BELT XL PITCH 230 XL 037