Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 750 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 750 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
750 DH 100
rubix:
106A2475
manufacturer :
750 DH 10077ZA
ean:
4044978536112
Technical specifications
Profile
DH
Primitive length
75
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 750 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
75
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
150
Height
5.94
mm
Primitive length (mm)
1905
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.21
excl. VAT
/
Each
£
183.85
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES MINI PITCH TMNG BELT 1400 MXL 019
OPTIBELT IMPERIAL TIMING BELT 632 MXL 01977ZA
GATES TP 190 XL 025 DOUBLE SIDED TIMING BELT D190XL025
GATES TIMINGBELT-MXL 776 MXL 025
GATES TIMING BELT XH PITCH 700 XH 300
OPTIBELT IMPERIAL TIMING BELT 2520 MXL 02577ZA
GATES TIMING BELT L PITCH 172 L 100
GATES TIMING BELT H PITCH 370 H 150
GATES DOUBLE SIDED TIMING BELT TP 225 L 050
GATES TIMING BELT L PITCH 270 L 100
OPTIBELT IMPERIAL TIMING BELT 630 L 05077ZA
OPTIBELT IMPERIAL TIMING BELT 370 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 2384 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 984 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 300 H 30077ZA