GATES TIMING BELT L PITCH 270 L 100


PowerGrip Timing Belt

References
gates:270 L 100
rubix:102A9852
manufacturer :9257-33027
ean:5412571224924
brand logo
brand logo
Technical specifications
ProfileL
Primitive length27 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 270 L 100


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length27 ''
Belt width25.4 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth72
Height3.5 mm
Primitive length (mm)685.8 mm
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
  • In stock: Next day delivery