Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 850 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
850 DH 300
rubix:
105A9148
manufacturer :
850 DH 30077ZA
ean:
4014486011418
Technical specifications
Profile
DH
Primitive length
85
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 850 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
85
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
170
Height
5.94
mm
Primitive length (mm)
2159
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
446.61
excl. VAT
/
Each
£
535.93
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 316 XL 02577ZA
GATES TIMING BELT L PITCH 202 L 100
GATES TIMING BELT H PITCH 1460 H 075
GATES XL TBLTSLEEVE 280 XL 2800
OPTIBELT IMPERIAL TIMING BELT 230 XL 03177ZA
GATES TIMING BELT L PITCH 236 L 050
GATES DOUBLE SIDED TIMING BELT TP 540 H 075
GATES 9277-53370 752 MXL 012
OPTIBELT IMPERIAL TIMING BELT 570 DH 20077ZA
GATES DOUBLE SIDED TIMING BELT TP 510 L 100
GATES MINI PITCH T/MNGBELT 544 MXL 025
GATES 9277-41079 608 MXL 019
OPTIBELT IMPERIAL TIMING BELT 480 MXL 01277ZA
GATES D/SIDED TIMING BELT TP 480 L 050
OPTIBELT K150 XL 037 1966918