Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 900 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 900 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
900 DH 100
rubix:
105A5939
manufacturer :
900 DH 10077ZA
ean:
4044978518460
Technical specifications
Profile
DH
Primitive length
90
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 900 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
90
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
180
Height
5.94
mm
Primitive length (mm)
2286
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.99
excl. VAT
/
Each
£
215.99
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 330 XL 03777ZA
GATES TIMING BELT L PITCH 187 L 100
OPTIBELT IMPERIAL TIMING BELT 900 H 10077ZA
GATES TIMING BELT H PITCH 255 H 300
GATES TIMING BELT XL PITCH 230 XL 025
GATES TIMING BELT XL PITCH 58 XL 031
GATES XL TBLTSLEEVE 380 XL 2800
OPTIBELT IMPERIAL TIMING BELT 1600 XXH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 20077ZA
GATES MINI PITCH TMG BELT 2384 MXL 025
OPTIBELT IMPERIAL TIMING BELT 770 XH 40077ZA
OPTIBELT K180 XL 050 1745993
OPTIBELT IMPERIAL TIMING BELT 1700 H 10077ZA
GATES TIMINGBELT-MXL 456 MXL 025
OPTIBELT IMPERIAL TIMING BELT 600 DH 07577ZA