Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1000 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 1000 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
1000 DH 075
rubix:
105A8522
manufacturer :
1000 DH 07577ZA
ean:
4014486011494
Technical specifications
Profile
DH
Primitive length
100
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1000 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
100
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
200
Height
5.94
mm
Primitive length (mm)
2540
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.22
excl. VAT
/
Each
£
183.86
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 750 DH 20077ZA
OPTIBELT K140 XL 050 1866915
GATES TIMING BELT H PITCH 360 H 150
OPTIBELT IMPERIAL TIMING BELT 3200 MXL 02577ZA
GATES TIMINGBELT L PITCH 660 L 100
GATES TIMINGBELTING OPEN L100X30MTR
GATES TIMING BELT XL PITCH 380 XL 037
OPTIBELT IMPERIAL TIMING BELT 840 MXL 02577ZA
GATES TIMING BELT XL PITCH 412 XL 031
GATES TIMING BELT H PITCH 300 H 200
GATES DOUBLE SIDED TIMING BELT TP 270 L 050
GATES H TBLTSLEEVE 300 H 2800
GATES TIMING BELT XL PITCH 316 XL 031
GATES TIMING BELT H PITCH 360 H 300
OPTIBELT IMPERIAL TIMING BELT 360 H 20077ZA