Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 750 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 750 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
750 DH 200
rubix:
106A2646
manufacturer :
750 DH 20077ZA
ean:
4014486011289
Technical specifications
Profile
DH
Primitive length
75
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 750 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
75
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
150
Height
5.94
mm
Primitive length (mm)
1905
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
277.40
excl. VAT
/
Each
£
332.88
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1250 DH 15077ZA
GATES XL TBLTSLEEVE 170 XL 2800
OPTIBELT IMPERIAL TIMING BELT 390 L 05077SV
OPTIBELT IMPERIAL TIMING BELT 1700 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 1984 MXL 01977ZA
GATES TIMING BELT XH PITCH 507 XH 200
GATES TIMING BELT XL PITCH 290 XL 031
GATES DOUBLE SIDED TIMING BELT TP 300 H 075
GATES DOUBLE SIDED TIMING BELT TP 800 H 150
GATES TIMINGBELT 400 MXL 025
GATES TIMING BELT H PITCH 660 H 100
GATES TIMING BELT H PITCH 1000 H 200
GATES TIMING BELT L PITCH 405 L 075
GATES TIMINGBELTING OPEN H200X30MTR
GATES TP 250 XL 037 DOUBLE SIDED TIMING BELT D250XL037